Motion
115GC3

NTN
115GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #09328250
MFR #115GC3
List Price$361.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
115GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #09328250
MFR #115GC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.83/each for your price

Overview

Mfr description
115GC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Max Rpm
    4300 rpm
  • Radial Dynamic Load Capacity
    8900 lbf
  • Radial Static Load Capacity
    7500 lbf
  • Manufacturer Catalog Number
    115GC3
  • Manufacturer Upc Number
    4547359512779
  • UPC_NO
    4547359512779
  • Description
    115GC3 BALL BEARING
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 115GC3 is a radial/deep groove ball bearing with a 75mm bore, straight design, open type, 115mm OD, and 20mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text