Motion
115LNC3

NTN
115LNC3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09328251
MFR #115LNC3
Price$157.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
115LNC3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09328251
MFR #115LNC3

Mfr description
115LNC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.64/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Inner Ring Width
    0.7870 in, 20.000 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Class 0
  • Weight
    0.928 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    115LNC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 115LNC3 is a 75 mm bore radial deep groove ball bearing with an open design and a 115 mm outside diameter for precision use.
  • Manufacturer Catalog Number
    115LNC3
  • Manufacturer Upc Number
    4547359877502
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8900 lbf
  • Radial Static Load Capacity
    7500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359877502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)