Motion
116L

NTN
116L

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 32 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328252
MFR #116L
Price$348.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
116L

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 32 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328252
MFR #116L

Mfr description
116L BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.96/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.1090 in, 2.769 mm
  • Inner Ring Width
    1.2600 in, 32.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Class 0
  • Weight
    1.888 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    116L BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 116L is an 80 mm bore radial deep groove ball bearing with an open design and a 125 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    116L
  • Manufacturer Upc Number
    4547359254570
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4100 rpm
  • Maximum Operating RPM
    4100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8880 lbf
  • Radial Static Load Capacity
    10678 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359254570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)