Motion
1201G15

NTN
1201G15

Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 10 mm Width, Open, CN
Mi Item #09328258
MFR #1201G15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1201G15

Self-Aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 10 mm Width, Open, CN
Mi Item #09328258
MFR #1201G15

Mfr description
1201G15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Country of Origin
    DE
  • Description
    1201G15 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 1201G15 is a self-aligning ball bearing with a 12 mm bore, straight bore, open design, 32 mm outside diameter, and 10 mm width, built for precision machinery.
  • Manufacturer Catalog Number
    1201G15
  • Manufacturer Upc Number
    3413520073985
  • Max Rpm
    26000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1280 lbf
  • Radial Static Load Capacity
    286 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520073985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)