Motion
1204J

NTN
1204J

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328263
MFR #1204J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1204J

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328263
MFR #1204J

Mfr description
1204J BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.249 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Description
    1204J BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 1204J is a 20 mm bore radial deep groove ball bearing with an open design and 47 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    1204J
  • Manufacturer Upc Number
    4547359254792
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2240 lbf
  • Radial Static Load Capacity
    580 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359254792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)