Motion
1205T2C4

NTN
1205T2C4

Self-aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width, Open, C4
MI ITEM #09328265
MFR #1205T2C4
Price$95.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1205T2C4

Self-aligning Ball Bearing - Straight, 25 mm ID, 52 mm OD, 15 mm Width, Open, C4
MI ITEM #09328265
MFR #1205T2C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.98/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1205T2C4 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C4
  • Long Description
    This Self-Aligning Ball Bearing includes 25 mm bore, straight bore, open closure, 52 mm OD, and 15 mm width applied in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1205T2C4
  • Manufacturer Upc Number
    4547359513073
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2740 lbf
  • Radial Static Load Capacity
    740 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359513073

Overview

Mfr description
1205T2C4 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought