Motion
1212EN#BCA

NTN
1212EN#BCA

Self-Aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #09328269
MFR #1212EN#BCA
Price$366.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1212EN#BCA

Self-Aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #09328269
MFR #1212EN#BCA

Mfr description
1212EN#BCA BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.38/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.92 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    1212EN#BCA BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Long Description
    The 1212EN#BCA is a self-aligning ball bearing with a 60mm straight bore, open design, and 110mm OD, built for conveyor systems.
  • Manufacturer Catalog Number
    1212EN#BCA
  • Manufacturer Upc Number
    4547359255485
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359255485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)