Motion
1213B#BCA

NTN
1213B#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Without Snap Ring
MI ITEM #09328270
MFR #1213B#BCA
List Price$278.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1213B#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Without Snap Ring
MI ITEM #09328270
MFR #1213B#BCA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.81/each for your price

Overview

Mfr description
1213B#BCA BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Manufacturer Catalog Number
    1213B#BCA
  • Manufacturer Upc Number
    4547359255638
  • UPC_NO
    4547359255638
  • Description
    1213B#BCA BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1213B#BCA is a radial deep groove ball bearing with a 65 mm bore, straight bore, 120 mm outside diameter, and 23 mm width for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text