Overview
Mfr description
1218BLVC4#BCA BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Manufacturer Catalog Number1218BLVC4#BCA
- Manufacturer Upc Number4547359255997
- UPC_NO4547359255997
- Description1218BLVC4#BCA BALL BEARING
- Harmonization Code8482.10.5056
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 1218BLVC4#BCA is a radial deep groove ball bearing with a 90 mm bore, single sealed, 160 mm outside diameter, and 30 mm width for industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data