Motion
1219BLC4#BCA

NTN
1219BLC4#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Without Snap Ring
Mi Item #09328278
MFR #1219BLC4#BCA
Price$714.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1219BLC4#BCA

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Without Snap Ring
Mi Item #09328278
MFR #1219BLC4#BCA

Mfr description
1219BLC4#BCA BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.70/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    1219BLC4#BCA BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C4
  • Long Description
    The 1219BLC4#BCA is a radial deep groove ball bearing with a 95 mm bore, straight bore, 170 mm outside diameter, and 32 mm width for heavy-duty use.
  • Manufacturer Catalog Number
    1219BLC4#BCA
  • Manufacturer Upc Number
    4547359256109
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359256109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)