Motion
1303G14

NTN
1303G14

Self-aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 14 mm Width, Open, CN
Mi Item #09328288
MFR #1303G14
Price$117.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1303G14

Self-aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 14 mm Width, Open, CN
Mi Item #09328288
MFR #1303G14

Mfr description
1303G14 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.77/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    DE
  • Description
    1303G14 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 1303G14 is a self-aligning ball bearing with a 17 mm bore, straight bore, open design, 47 mm outside diameter, and 14 mm width, suited for industrial equipment.
  • Manufacturer Catalog Number
    1303G14
  • Manufacturer Upc Number
    3413520075712
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    17000 rpm
  • Maximum Operating RPM
    17000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2860 lbf
  • Radial Static Load Capacity
    720 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520075712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)