Motion
1311L0

NTN
1311L0

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328294
MFR #1311L0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1311L0

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328294
MFR #1311L0

Mfr description
1311L0 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    Class 0
  • Weight
    3.461 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    1311L0 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 1311L0 is a 55 mm bore radial deep groove ball bearing with an open design and 120 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    1311L0
  • Manufacturer Upc Number
    4547359865639
  • Max Rpm
    63000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11578 lbf
  • Radial Static Load Capacity
    4024 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359865639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)