Motion
1328PX1

NTN
1328PX1

Cup for Tapered Roller Bearing - Inch Series and J Series
MI ITEM #09328300
MFR #1328PX1
List Price$74.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1328PX1

Cup for Tapered Roller Bearing - Inch Series and J Series
MI ITEM #09328300
MFR #1328PX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.69/each for your price

Overview

Mfr description
1328PX1 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
  • The case carburization process creates a hardened steel “case” around the outside of the roller bearing while leaving a soft core.
  • NTN’s pioneering efforts in developing crowned rollers have resulted in greater load-carrying capability and longer bearing life.
  • NTN offers tapered roller bearings in ISO (metric), inch and J-metric series with single-row (cone/cup), two-row (back-to-back or face-to-face), double-row (double cup or double cone) and four-row assemblies available.
  • NTN takes pride in selling locally manufactured tapered roller bearings to various markets.
  • We offer premium tapered roller bearings under the NTN and Bower® brand names.

Specifications

  • Outside Diameter
  • Cup Width
  • Fillet Radius
    0.0600 in
  • Material
    Case Carburized Steel
  • Bearing Material
    Case Carburized Steel
  • Manufacturer Upc Number
    4547359514605
  • UPC_NO
    4547359514605
  • Weight
    0.148 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text