Motion
16007C4

NTN
16007C4

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 9 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #09328321
MFR #16007C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16007C4

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 9 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #09328321
MFR #16007C4

Mfr description
16007C4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3540 in, 9.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Class 0
  • Weight
    0.24 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    16007C4 BALL BEARING
  • Internal Clearance
    C4
  • Long Description
    The 16007C4 is a 35 mm bore radial deep groove ball bearing with an open design and a 62 mm outside diameter for general applications.
  • Manufacturer Catalog Number
    16007C4
  • Manufacturer Upc Number
    4547359258158
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1840 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)