Motion
16012C3

NTN
16012C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #09328322
MFR #16012C3
Price$161.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16012C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #09328322
MFR #16012C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.25/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Class 0
  • Weight
    0.611 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    16012C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 16012C3 is a 60 mm bore radial deep groove ball bearing with an open design and a 95 mm outside diameter for general applications.
  • Manufacturer Catalog Number
    16012C3
  • Manufacturer Upc Number
    4547359258370
  • Max Rpm
    8300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4960 lbf
  • Radial Static Load Capacity
    3930 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258370

Overview

Mfr description
16012C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought