Motion
16020C3

NTN
16020C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #09328325
MFR #16020C3
Price$421.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16020C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #09328325
MFR #16020C3

Mfr description
16020C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.41/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Class 0
  • Weight
    2.083 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    16020C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 16020C3 is a 100 mm bore radial deep groove ball bearing with an open design and a 150 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    16020C3
  • Manufacturer Upc Number
    4547359258547
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    8200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)