Motion
16026C3

NTN
16026C3

Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328327
MFR #16026C3
Price$957.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16026C3

Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328327
MFR #16026C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$957.61/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Class 0
  • Weight
    5.159 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16026C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 16026C3 is a radial/deep groove ball bearing with a 130mm bore, straight design, open type, 200mm OD, and 22mm width for industrial use.
  • Manufacturer Catalog Number
    16026C3
  • Manufacturer Upc Number
    4547359258653
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19890 lbf
  • Radial Static Load Capacity
    17870 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258653

Overview

Mfr description
16026C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought