Motion
16030

NTN
16030

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328328
MFR #16030
Price$1,438.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16030

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328328
MFR #16030

Mfr description
16030 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.49/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Class 0
  • Weight
    6.768 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16030 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 16030 is a radial/deep groove ball bearing with a 150mm bore, straight design, open type, 225mm OD, and 24mm width for industrial use.
  • Manufacturer Catalog Number
    16030
  • Manufacturer Upc Number
    4547359258691
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3200 rpm
  • Maximum Operating RPM
    3200 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24050 lbf
  • Radial Static Load Capacity
    22700 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)