Motion
16034C3

NTN
16034C3

Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 28 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328330
MFR #16034C3
Price$2,014.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16034C3

Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 28 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328330
MFR #16034C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,014.77/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0
  • Weight
    10.869 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16034C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 16034C3 is a radial/deep groove ball bearing with a 170mm bore, straight design, open type, 260mm OD, and 28mm width for industrial use.
  • Manufacturer Catalog Number
    16034C3
  • Manufacturer Upc Number
    4547359258769
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29440 lbf
  • Radial Static Load Capacity
    28770 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258769

Overview

Mfr description
16034C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought