Motion
16036C3

NTN
16036C3

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 31 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328332
MFR #16036C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16036C3

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 31 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09328332
MFR #16036C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16036C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    2700 rpm
  • Radial Dynamic Load Capacity
    29000 lbf
  • Radial Static Load Capacity
    30120 lbf
  • Manufacturer Catalog Number
    16036C3
  • Manufacturer Upc Number
    4547359258783
  • UPC_NO
    4547359258783
  • Weight
    15.146 lbs
  • Description
    16036C3 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16036C3 is a radial/deep groove ball bearing with an 180mm bore, straight design, open type, 280mm OD, and 31mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text