Motion
16038

NTN
16038

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 31 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328333
MFR #16038
Price$3,178.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16038

Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 31 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328333
MFR #16038

Mfr description
16038 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,178.14/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Class 0
  • Weight
    14.925 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16038 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 16038 is a radial/deep groove ball bearing with a 190mm bore, straight design, open type, 290mm OD, and 31mm width for industrial applications.
  • Manufacturer Catalog Number
    16038
  • Manufacturer Upc Number
    4547359258790
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33490 lbf
  • Radial Static Load Capacity
    35070 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)