Motion
16040

NTN
16040

Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 34 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09328334
MFR #16040
Price$3,320.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16040

Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 34 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09328334
MFR #16040

Mfr description
16040 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,320.96/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.3386 in, 34.000 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    34 mm
  • Precision Rating
    Class 0
  • Weight
    19.136 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16040 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 16040 is a radial/deep groove ball bearing with a 200mm bore, straight design, open type, 310mm OD, and 34mm width for industrial use.
  • Manufacturer Catalog Number
    16040
  • Manufacturer Upc Number
    4547359258820
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35290 lbf
  • Radial Static Load Capacity
    35960 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)