Specifications
Dimensions
- Bore Diameter220 mm
- Fillet Radius0.0827 in, 2.100 mm
- Inner Ring Width1.4567 in, 37.000 mm
- Outside Diameter340 mm
- Overall Width37 mm
- Precision RatingClass 0
- Weight25.904 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeOpen
- Country of OriginJP
- Description16044C3 BALL BEARING
- Harmonization Code8482.10.5056
- Internal ClearanceC3
- Long DescriptionThe 16044C3 is a radial/deep groove ball bearing with a 220mm bore, straight design, open type, 340mm OD, and 37mm width for industrial use.
- Manufacturer Catalog Number16044C3
- Manufacturer Upc Number4547359258868
- Max Rpm2200 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity44960 lbf
- Radial Static Load Capacity48550 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359258868
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)