Motion
1AH04-11/16LLJ

NTN
1AH04-11/16LLJ

Farm Implement Bearing - Square, 0.6875 in Bore, Double Sealed
Mi Item #09328371
MFR #1AH04-11/16LLJ
Price$125.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1AH04-11/16LLJ

Farm Implement Bearing - Square, 0.6875 in Bore, Double Sealed
Mi Item #09328371
MFR #1AH04-11/16LLJ

Mfr description
1AH04-11/16LLJ AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.62/each

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Weight
    0.286 lbs

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    1AH04-11/16LLJ AUTO PART
  • Long Description
    This Farm Implement Bearing is a square bore type with 0.6875 in bore diameter, no sealed closure specified, and no outside diameter or overall width specified within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    1AH04-11/16LLJ
  • Manufacturer Upc Number
    4550253063582
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253063582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)