Motion
1R120X130X30

NTN
1R120X130X30

Inner Ring
Mi Item #09328373
MFR #1R120X130X30
Price$292.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R120X130X30

Inner Ring
Mi Item #09328373
MFR #1R120X130X30

Mfr description
1R120X130X30 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.88/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter
    130 mm
  • Overall Width
    30 mm
  • Weight
    0.99 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R120X130X30 is an inner ring with a 120 mm bore diameter, 130 mm outside diameter, and 30 mm overall width, weighing 0.99 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359250220
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359250220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)