Motion
1R17X22X20.5

NTN
1R17X22X20.5

Inner Ring
MI ITEM #09328387
MFR #1R17X22X20.5
Price$27.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R17X22X20.5

Inner Ring
MI ITEM #09328387
MFR #1R17X22X20.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.27/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    22 mm
  • Overall Width
    0.8071 in
  • Weight
    0.053 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R17X22X20.5 is an inner ring with a 17 mm bore diameter, 22 mm outside diameter, and 0.8071 in overall width, weighing 0.053 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359250848
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359250848

Overview

Mfr description
1R17X22X20.5 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought