Motion
1R20X24X28.5

NTN
1R20X24X28.5

Inner Ring
Mi Item #09328390
MFR #1R20X24X28.5
Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R20X24X28.5

Inner Ring
Mi Item #09328390
MFR #1R20X24X28.5

Mfr description
1R20X24X28.5 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.69/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    24 mm
  • Overall Width
    1.1220 in
  • Weight
    0.066 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R20X24X28.5 is an inner ring with a 20 mm bore diameter, 24 mm outside diameter, and 1.1220 in overall width, weighing 0.066 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359478099
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359478099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)