Motion
1R220X240X50

NTN
1R220X240X50

Inner Ring
MI ITEM #09328395
MFR #1R220X240X50
List Price$1,483.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R220X240X50

Inner Ring
MI ITEM #09328395
MFR #1R220X240X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,483.67/each for your price

Overview

Mfr description
1R220X240X50 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    220 mm
  • Outside Diameter
    240 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    1.500 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359251289
  • UPC_NO
    4547359251289
  • Weight
    6.085 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    50 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R220X240X50 is an inner ring with a 220 mm bore diameter, 240 mm outside diameter, and 50 mm overall width, weighing 6.085 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought