Motion
1R220X245X80

NTN
1R220X245X80

Inner Ring
Mi Item #09328396
MFR #1R220X245X80
Price$3,024.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R220X245X80

Inner Ring
Mi Item #09328396
MFR #1R220X245X80

Mfr description
1R220X245X80 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,024.32/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter
    245 mm
  • Overall Width
    80 mm
  • Weight
    12.368 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.40.0000
  • Long Description
    The 1R220X245X80 is an inner ring with a 220 mm bore diameter, 245 mm outside diameter, and 80 mm overall width, weighing 12.368 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359251302
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359251302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)