Motion
1R22X28X17

NTN
1R22X28X17

Inner Ring
MI ITEM #09328397
MFR #1R22X28X17
Price$31.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R22X28X17

Inner Ring
MI ITEM #09328397
MFR #1R22X28X17

Mfr description
1R22X28X17 NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.21/each

Specifications

Dimensions

  • Bore Diameter
    22 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    28 mm
  • Overall Width
    17 mm
  • Weight
    0.071 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R22X28X17 is an inner ring with a 22 mm bore diameter, 28 mm outside diameter, and 17 mm overall width, weighing 0.071 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359251227
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359251227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)