Motion
1R25X29X20

NTN
1R25X29X20

Inner Ring
MI ITEM #09328399
MFR #1R25X29X20
Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R25X29X20

Inner Ring
MI ITEM #09328399
MFR #1R25X29X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.24/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    29 mm
  • Overall Width
    20 mm
  • Weight
    0.057 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R25X29X20 is an inner ring with a 25 mm bore diameter, 29 mm outside diameter, and 20 mm overall width, weighing 0.057 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359251357
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359251357

Overview

Mfr description
1R25X29X20 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought