Motion
1R25X30X30

NTN
1R25X30X30

Inner Ring
MI ITEM #09328402
MFR #1R25X30X30
Price$35.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R25X30X30

Inner Ring
MI ITEM #09328402
MFR #1R25X30X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.46/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    30 mm
  • Overall Width
    30 mm
  • Weight
    0.11 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R25X30X30 is an inner ring with a 25 mm bore diameter, 30 mm outside diameter, and 30 mm overall width, weighing 0.11 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359478174
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359478174

Overview

Mfr description
1R25X30X30 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought