Motion
1R25X30X85X1PX1

NTN
1R25X30X85X1PX1

Needle Roller Bearing - 25 mm Bore
Mi Item #09328404
MFR #1R25X30X85X1PX1
Price$112.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R25X30X85X1PX1

Needle Roller Bearing - 25 mm Bore
Mi Item #09328404
MFR #1R25X30X85X1PX1

Mfr description
1R25X30X85X1PX1 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.59/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Weight
    0.315 lbs

Details

  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R25X30X85X1PX1 is a needle roller bearing with a 25 mm bore diameter, weighing 0.315 lbs; other dimensions are not specified in the provided data.
  • Manufacturer Upc Number
    4547359814057
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359814057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)