Motion
1R25X32X15X1

NTN
1R25X32X15X1

Needle Roller Bearing - 25 mm Bore, 62 mm OD, 24 mm Width
MI ITEM #09328405
MFR #1R25X32X15X1
List Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R25X32X15X1

Needle Roller Bearing - 25 mm Bore, 62 mm OD, 24 mm Width
MI ITEM #09328405
MFR #1R25X32X15X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.20/each for your price

Overview

Mfr description
1R25X32X15X1 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    25 mm
  • Outside Diameter
    62 mm
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4550253063599
  • UPC_NO
    4550253063599
  • Weight
    0.075 lbs
  • Overall Width
    24 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R25X32X15X1 is a needle roller bearing with a 25 mm bore diameter, 62 mm outside diameter, and 24 mm overall width, weighing 0.075 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text