Motion
1R30X35X13

NTN
1R30X35X13

Inner Ring
MI ITEM #09328406
MFR #1R30X35X13
Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R30X35X13

Inner Ring
MI ITEM #09328406
MFR #1R30X35X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.04/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    35 mm
  • Overall Width
    13 mm
  • Weight
    0.053 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R30X35X13 is an inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 13 mm overall width, weighing 0.053 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359251692
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359251692

Overview

Mfr description
1R30X35X13 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought