Motion
1R30X35X18D

NTN
1R30X35X18D

Inner Ring
MI ITEM #09328408
MFR #1R30X35X18D
List Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R30X35X18D

Inner Ring
MI ITEM #09328408
MFR #1R30X35X18D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.59/each for your price

Overview

Mfr description
1R30X35X18D NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359251791
  • UPC_NO
    4547359251791
  • Weight
    0.077 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    18 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R30X35X18D is an inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 18 mm overall width, weighing 0.077 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text