Motion
1R30X35X20D

NTN
1R30X35X20D

Needle Roller Bearing - 30 mm Bore
MI ITEM #09328409
MFR #1R30X35X20D
Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R30X35X20D

Needle Roller Bearing - 30 mm Bore
MI ITEM #09328409
MFR #1R30X35X20D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.32/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Weight
    0.086 lbs

Details

  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R30X35X20D is a needle roller bearing with a 30 mm bore diameter, weighing 0.086 lbs; other dimensions are not specified in the provided data.
  • Manufacturer Upc Number
    4547359251814
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359251814

Overview

Mfr description
1R30X35X20D NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought