Motion
1R30X38X20

NTN
1R30X38X20

Inner Ring
Mi Item #09328411
MFR #1R30X38X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R30X38X20

Inner Ring
Mi Item #09328411
MFR #1R30X38X20

Mfr description
1R30X38X20 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter
    38 mm
  • Overall Width
    20 mm
  • Weight
    0.146 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R30X38X20 is a needle roller bearing inner ring with a 30 mm bore diameter, 38 mm outside diameter, and 20 mm overall width, weighing 0.146 lbs.
  • Manufacturer Upc Number
    4547359478242
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359478242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)