Motion
1R320X350X80

NTN
1R320X350X80

Inner Ring
Mi Item #09328412
MFR #1R320X350X80
Price$11,173.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R320X350X80

Inner Ring
Mi Item #09328412
MFR #1R320X350X80

Mfr description
1R320X350X80 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,173.00/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter
    350 mm
  • Overall Width
    80 mm
  • Weight
    21.605 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R320X350X80 is an inner ring with a 320 mm bore diameter, 350 mm outside diameter, and 80 mm overall width, weighing 21.605 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359252064
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359252064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)