Motion
1R35X40X16.5

NTN
1R35X40X16.5

Inner Ring
MI ITEM #09328413
MFR #1R35X40X16.5
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R35X40X16.5

Inner Ring
MI ITEM #09328413
MFR #1R35X40X16.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.98/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    40 mm
  • Overall Width
    0.6496 in
  • Weight
    0.082 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R35X40X16.5 is an inner ring with a 35 mm bore diameter, 40 mm outside diameter, and 0.6496 in overall width, weighing 0.082 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359252095
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359252095

Overview

Mfr description
1R35X40X16.5 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought