Motion
1R35X40X30

NTN
1R35X40X30

Inner Ring
MI ITEM #09328416
MFR #1R35X40X30
Price$49.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R35X40X30

Inner Ring
MI ITEM #09328416
MFR #1R35X40X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.90/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    40 mm
  • Overall Width
    30 mm
  • Weight
    0.152 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.40.0000
  • Long Description
    The 1R35X40X30 is an inner ring with a 35 mm bore diameter, 40 mm outside diameter, and 30 mm overall width, weighing 0.152 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359252156
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359252156

Overview

Mfr description
1R35X40X30 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought