Motion
1R35X40X34

NTN
1R35X40X34

Inner Ring
MI ITEM #09328417
MFR #1R35X40X34
Your Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R35X40X34

Inner Ring
MI ITEM #09328417
MFR #1R35X40X34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.98/each(List $42.52)

Overview

Mfr description
1R35X40X34 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4547359478273
  • UPC_NO
    4547359478273
  • Weight
    0.17 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    34 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R35X40X34 is an inner ring with a 35 mm bore diameter, 40 mm outside diameter, and 34 mm overall width, weighing 0.17 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text