Motion
1R35X42X27

NTN
1R35X42X27

Inner Ring
MI ITEM #09328418
MFR #1R35X42X27
List Price$33.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R35X42X27

Inner Ring
MI ITEM #09328418
MFR #1R35X42X27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.81/each for your price

Overview

Mfr description
1R35X42X27 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.600 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359252248
  • UPC_NO
    4547359252248
  • Weight
    0.192 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    27 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R35X42X27 is an inner ring with a 35 mm bore diameter, 42 mm outside diameter, and 27 mm overall width, weighing 0.192 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought