Motion
1R40X45X20.5

NTN
1R40X45X20.5

Inner Ring
MI ITEM #09328419
MFR #1R40X45X20.5
List Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R40X45X20.5

Inner Ring
MI ITEM #09328419
MFR #1R40X45X20.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.92/each for your price

Overview

Mfr description
1R40X45X20.5 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4547359478280
  • UPC_NO
    4547359478280
  • Weight
    0.115 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.8071 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R40X45X20.5 is an inner ring with a 40 mm bore diameter, 45 mm outside diameter, and 0.8071 in overall width, weighing 0.115 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text