Motion
1R40X48X30

NTN
1R40X48X30

Inner Ring
Mi Item #09328422
MFR #1R40X48X30
Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R40X48X30

Inner Ring
Mi Item #09328422
MFR #1R40X48X30

Mfr description
1R40X48X30 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.90/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter
    48 mm
  • Overall Width
    30 mm
  • Weight
    0.28 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R40X48X30 is an inner ring with a 40 mm bore diameter, 48 mm outside diameter, and 30 mm overall width, weighing 0.28 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359478297
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359478297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)