Motion
1R45X50X20

NTN
1R45X50X20

Inner Ring
MI ITEM #09328425
MFR #1R45X50X20
List Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R45X50X20

Inner Ring
MI ITEM #09328425
MFR #1R45X50X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.61/each for your price

Overview

Mfr description
1R45X50X20 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4547359252583
  • UPC_NO
    4547359252583
  • Weight
    0.126 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R45X50X20 is an inner ring with a 45 mm bore diameter, 50 mm outside diameter, and 20 mm overall width, weighing 0.126 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text