Motion
1R55X63X34

NTN
1R55X63X34

Inner Ring
Mi Item #09328434
MFR #1R55X63X34
Price$66.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R55X63X34

Inner Ring
Mi Item #09328434
MFR #1R55X63X34

Mfr description
1R55X63X34 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.23/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter
    63 mm
  • Overall Width
    34 mm
  • Weight
    0.423 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R55X63X34 is an inner ring with a 55 mm bore diameter, 63 mm outside diameter, and 34 mm overall width, weighing 0.423 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359253016
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359253016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)