Motion
1R57.2X69.8X38.3#01

NTN
1R57.2X69.8X38.3#01

Needle Roller Bearing - 57.25 mm Bore
MI ITEM #09328436
MFR #1R57.2X69.8X38.3#01
List Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R57.2X69.8X38.3#01

Needle Roller Bearing - 57.25 mm Bore
MI ITEM #09328436
MFR #1R57.2X69.8X38.3#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.15/each for your price

Overview

Mfr description
1R57.2X69.8X38.3#01 NEEDLE ROLLER BEARIN

Specifications

  • Bore Diameter
    57.2 mm
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4547359253061
  • UPC_NO
    4547359253061
  • Weight
    0.828 lbs
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R57.2X69.8X38.3#01 is a needle roller bearing with a 57.2 mm bore diameter, weighing 0.828 lbs; other dimensions are not specified in the provided data.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text