Motion
1R5X7X10

NTN
1R5X7X10

Inner Ring
MI ITEM #09328437
MFR #1R5X7X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R5X7X10

Inner Ring
MI ITEM #09328437
MFR #1R5X7X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1R5X7X10 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    5 mm
  • Outside Diameter
    7 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.150 mm
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4547359252767
  • UPC_NO
    4547359252767
  • Weight
    0.002 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    10 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R5X7X10 is a needle roller bearing inner ring with a 5 mm bore diameter, 7 mm outside diameter, and 10 mm overall width, weighing 0.002 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text