Motion
1R6X10X10

NTN
1R6X10X10

Inner Ring
MI ITEM #09328442
MFR #1R6X10X10
Price$19.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R6X10X10

Inner Ring
MI ITEM #09328442
MFR #1R6X10X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.49/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    10 mm
  • Overall Width
    10 mm
  • Weight
    0.009 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R6X10X10 is an inner ring with a 6 mm bore diameter, 10 mm outside diameter, and 10 mm overall width, weighing 0.009 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359253078
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359253078

Overview

Mfr description
1R6X10X10 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought